Motion
74389024

Made in USA
74389024

1-8 UNC H4 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5-1/8" OAL, 2-1/2" Thread Length, 0.8" Shank Diam, 3B
MI ITEM #11703181
MFR #74389024
List Price$142.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74389024

1-8 UNC H4 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5-1/8" OAL, 2-1/2" Thread Length, 0.8" Shank Diam, 3B
MI ITEM #11703181
MFR #74389024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$142.60/each for your price

Overview

Mfr description
74389024 74389024 1-8 H4 CHROME HAND BOT
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Overall Length
    5-1/8 in
  • Oversize
    No
  • Shank Diameter
    0.8000 in
  • Square Length
    3/16 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    2-1/2 in
  • Thread Limit/Fit
    H4
  • Thread Size
    1-8 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text