Motion
74389107

Made in USA
74389107

1-12 UNF H4 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-1/8" OAL, 2-1/2" Thread Length, 0.8" Shank Diam, 3B
Mi Item #11703184
MFR #74389107
Price$142.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74389107

1-12 UNF H4 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-1/8" OAL, 2-1/2" Thread Length, 0.8" Shank Diam, 3B
Mi Item #11703184
MFR #74389107

Mfr description
74389107 74389107 1-12 H4 CHROME HAND PL
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.60/each

Specifications

Dimensions

  • Overall Length
    5-1/8 in
  • Oversize
    No
  • Shank Diameter
    0.8000 in
  • Square Length
    3/16 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1-12 in

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)