Motion
74453945

Made in USA
74453945

1-8 UNC, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11703221
MFR #74453945
List Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74453945

1-8 UNC, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11703221
MFR #74453945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.88/each for your price

Overview

Mfr description
74453945 74453945 1-8X5 GR8 ZP FULL THRE
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-8 in
  • Length
    5 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1-1/2 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text