Motion
74454059

Made in USA
74454059

1-14 UNF, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11703231
MFR #74454059
List Price$31.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74454059

1-14 UNF, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11703231
MFR #74454059

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.63/each for your price

Overview

Mfr description
74454059 74454059 1-14X5 GR8 ZY FULL THR
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-14 in
  • Length
    5 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1-1/2 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text