Motion
74454273

Made in USA
74454273

1/4-20 UNC, 6" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 7/16" Hex
MI ITEM #11703242
MFR #74454273
List Price$8.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74454273

1/4-20 UNC, 6" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 7/16" Hex
MI ITEM #11703242
MFR #74454273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.15/each for your price

Overview

Mfr description
74454273 74454273 1/4-20X6 GR8 ZY FULL T
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1/4-20 in
  • Length
    6 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    7/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought