Motion
74454927

Made in USA
74454927

1/2-13 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 3/4" Hex
MI ITEM #11703286
MFR #74454927
List Price$198.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74454927

1/2-13 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 3/4" Hex
MI ITEM #11703286
MFR #74454927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$198.53/each for your price

Overview

Mfr description
74454927 74454927 1/2-13X1-3/4 GR8 ZP FU
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1/2-13 in
  • Length
    1-3/4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    3/4 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text