Motion
74455148

Made in USA
74455148

9/16-12 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11703301
MFR #74455148
List Price$444.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74455148

9/16-12 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11703301
MFR #74455148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$444.90/each for your price

Overview

Mfr description
74455148 74455148 9/16-12X1-3/4 GR8 ZP F
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    9/16-12 in
  • Length
    1-3/4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    13/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought