Motion
74455346

Made in USA
74455346

3/4-10 UNC, 2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/8" Hex
MI ITEM #11703315
MFR #74455346
List Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74455346

3/4-10 UNC, 2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/8" Hex
MI ITEM #11703315
MFR #74455346

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.30/each for your price

Overview

Mfr description
74455346 74455346 3/4-10X2 GR8 ZP FULL T
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1-1/8 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought