Motion
74540279

Made in USA
74540279

Size 3/4 x 1/8", Class 150, Malleable Iron Black Pipe Reducing Coupling; 300 psi, Threaded End Connection
MI ITEM #11703389
MFR #74540279
List Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74540279

Size 3/4 x 1/8", Class 150, Malleable Iron Black Pipe Reducing Coupling; 300 psi, Threaded End Connection
MI ITEM #11703389
MFR #74540279

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.33/each for your price

Overview

Mfr description
74540279 74540279 3/4X1/8 NPT RDC CPL BL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3/4 x 1/8 in
  • Pressure Range
    2,000-300 psi
  • Style
    150
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought