Motion
74566415

Made in USA
74566415

#6-40 UNF H2 3-Flute TiN Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2" OAL, 11/16" Thread Length, 0.141" Shank Diam, 2B/3B
MI ITEM #11703397
MFR #74566415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74566415

#6-40 UNF H2 3-Flute TiN Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2" OAL, 11/16" Thread Length, 0.141" Shank Diam, 2B/3B
MI ITEM #11703397
MFR #74566415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74566415 74566415 6-40 H2 HSS TIN HAND B
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Chamfer
    Bottoming
  • Class of Fit
    2B/3B
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Overall Length
    2 in
  • Oversize
    No
  • Shank Diameter
    0.1410 in
  • Square Length
    3/16 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    11/16 in
  • Thread Limit/Fit
    H2
  • Thread Size
    #6-40 in
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    TiN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought