Motion
74589565

Made in USA
74589565

1-3/8 - 12 UNF H4 6-Flute TiN Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 6-1/16" OAL, 3" Thread Length, 1.108" Shank Diam, 3B
Mi Item #11703426
MFR #74589565
Price$326.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74589565

1-3/8 - 12 UNF H4 6-Flute TiN Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 6-1/16" OAL, 3" Thread Length, 1.108" Shank Diam, 3B
Mi Item #11703426
MFR #74589565

Mfr description
74589565 74589565 1 3/8-12 H4 HSS TIN HA
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.23/each

Specifications

Dimensions

  • Overall Length
    6-1/16 in
  • Oversize
    No
  • Shank Diameter
    1.1080 in
  • Square Length
    1-1/16 in
  • Thread Length
    3 in
  • Thread Size
    1-3/8 - 12 in

Details

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)