Motion
74589615

Made in USA
74589615

1-1/2 - 6 UNC H4 4-Flute TiN Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 6-3/8" OAL, 3" Thread Length, 1.233" Shank Diam, 3B
MI ITEM #11703427
MFR #74589615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74589615

1-1/2 - 6 UNC H4 4-Flute TiN Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 6-3/8" OAL, 3" Thread Length, 1.233" Shank Diam, 3B
MI ITEM #11703427
MFR #74589615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74589615 74589615 1 1/2-6 H4 HSS TIN HAN
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    6-3/8 in
  • Oversize
    No
  • Shank Diameter
    1.2330 in
  • Square Length
    1-1/8 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    3 in
  • Thread Limit/Fit
    H4
  • Thread Size
    1-1/2 - 6 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    TiN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought