Motion
74693557

Made in USA
74693557

1-5, Right Hand Thread, 5-1/4" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 10-1/8" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11703459
MFR #74693557
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74693557

1-5, Right Hand Thread, 5-1/4" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 10-1/8" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11703459
MFR #74693557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74693557 74693557 1-5 2G 4FL HSS RH ACME

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Direction
    Right Hand
  • Thread Length
    5-1/4 in
  • Thread Profile
    Acme
  • Thread Size
    1-5 in
  • Tandem
    Tandem,Yes
  • Square Length
    7/8 in
  • Shank Diameter
    0.7300 in
  • Shank Length
    4 in
  • Overall Length
    10-1/8 in
  • Flute Direction
    Right Hand
  • Class of Fit
    2G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought