Motion
74693623

Made in USA
74693623

5/8-8, Left Hand Thread, 3-3/16" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 6-1/4" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11703466
MFR #74693623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74693623

5/8-8, Left Hand Thread, 3-3/16" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 6-1/4" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11703466
MFR #74693623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74693623 74693623 5/8-8 2G 4FL HSS LH AC

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Direction
    Left Hand
  • Thread Length
    3-3/16 in
  • Thread Profile
    Acme
  • Thread Size
    5/8-8 in
  • Tandem
    Tandem,Yes
  • Square Length
    9/16 in
  • Shank Diameter
    0.4800 in
  • Shank Length
    2-1/2 in
  • Overall Length
    6-1/4 in
  • Flute Direction
    Left Hand
  • Class of Fit
    2G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought