Motion
74693656

Made in USA
74693656

7/8-6, Left Hand Thread, 4-3/8" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 8-5/8" Overall Length, 2G Class of Fit, Plug Chamfer
Mi Item #11703469
MFR #74693656
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74693656

7/8-6, Left Hand Thread, 4-3/8" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 8-5/8" Overall Length, 2G Class of Fit, Plug Chamfer
Mi Item #11703469
MFR #74693656

Mfr description
74693656 74693656 7/8-6 2G 4FL HSS LH AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8-5/8 in
  • Thread Length
    4-3/8 in
  • Thread Size
    7/8-6 in

Details

  • Chamfer
    Plug
  • Class of Fit
    2G
  • Finish Coating
    Bright
  • Flute Direction
    Left Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tandem
    Tandem,Yes
  • Thread Direction
    Left Hand
  • Thread Profile
    Acme
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)