Motion
74693664

Made in USA
74693664

1-5, Left Hand Thread, 5-1/4" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 10-1/8" Overall Length, 2G Class of Fit, Plug Chamfer
Mi Item #11703470
MFR #74693664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74693664

1-5, Left Hand Thread, 5-1/4" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 10-1/8" Overall Length, 2G Class of Fit, Plug Chamfer
Mi Item #11703470
MFR #74693664

Mfr description
74693664 74693664 1-5 2G 4FL HSS LH ACME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10-1/8 in
  • Shank Diameter
    0.7300 in
  • Shank Length
    4 in
  • Square Length
    7/8 in
  • Thread Length
    5-1/4 in
  • Thread Size
    1-5 in

Details

  • Chamfer
    Plug
  • Class of Fit
    2G
  • Finish Coating
    Bright
  • Flute Direction
    Left Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tandem
    Tandem,Yes
  • Thread Direction
    Left Hand
  • Thread Profile
    Acme
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)