Motion
74693920

Made in USA
74693920

3/4-6, Left Hand Thread, 2" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 4-1/4" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11703488
MFR #74693920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74693920

3/4-6, Left Hand Thread, 2" Thread Length, Acme Thread Tap 4 Flutes, Spiral Flute, 4-1/4" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11703488
MFR #74693920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74693920 74693920 3/4-6 HSS LH ACME PLUG

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Direction
    Left Hand
  • Thread Length
    2 in
  • Thread Profile
    Acme
  • Thread Size
    3/4-6 in
  • Overall Length
    4-1/4 in
  • Flute Direction
    Right Hand
  • Class of Fit
    2G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought