Motion
74693995

Made in USA
74693995

37" High Folding Barricade;Aluminum & Steel Frame, Safety Yellow/Black
Mi Item #11703495
MFR #74693995
Price$1,000.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74693995

37" High Folding Barricade;Aluminum & Steel Frame, Safety Yellow/Black
Mi Item #11703495
MFR #74693995

Mfr description
74693995 74693995 YELLOW/BLACK W/GLIDES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,000.25/each

Specifications

Dimensions

  • Maximum Width
    11.40 ft

Details

  • Color
    Safety Yellow/Black
  • Material
    Aluminum & Steel Frame
  • Product Type
    Folding Gates & Barricades
  • Type
    Folding Barricade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)