Motion
74694001

Made in USA
74694001

37" High Folding Barricade;Aluminum & Steel Frame, Red/White
MI ITEM #11703496
MFR #74694001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74694001

37" High Folding Barricade;Aluminum & Steel Frame, Red/White
MI ITEM #11703496
MFR #74694001

Mfr description
74694001 74694001 RED/WHITE W/GLIDES VER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Width
    11.40 ft

Details

  • Color
    Red/White
  • Material
    Aluminum & Steel Frame
  • Product Type
    Folding Gates & Barricades
  • Type
    Folding Barricade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)