Motion
74694035

Made in USA
74694035

Aluminum and Steel Frame Lock Bar;Black Wrinkle
Mi Item #11703497
MFR #74694035
Price$97.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74694035

Aluminum and Steel Frame Lock Bar;Black Wrinkle
Mi Item #11703497
MFR #74694035

Mfr description
74694035 74694035 FIXED POSIT LOCK BAR V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.15/each

Specifications

Details

  • Color
    Black Wrinkle
  • Material
    Aluminum & Steel Frame
  • Type
    Lock Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)