Motion
74836800

Made in USA
74836800

#12-32 UNEF 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-3/8" OAL, 15/16" Thread Length, 0.22" Shank Diam, H3
MI ITEM #11703541
MFR #74836800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74836800

#12-32 UNEF 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-3/8" OAL, 15/16" Thread Length, 0.22" Shank Diam, H3
MI ITEM #11703541
MFR #74836800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74836800 74836800 12-32 GH3 HSS SP PLUG
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-3/8 in
  • Thread Standard
    UNEF
  • Shank Diameter
    0.2200 in
  • Oversize
    No
  • Square Length
    9/32 in
  • Thread Direction
    Right Hand
  • Thread Size
    #12-32 in
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought