Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74840604

1/2-28 UNEF 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 3-3/8" OAL, 1-21/32" Thread Length, 0.367" Shank Diam, H3
MI ITEM #11703564
MFR #74840604

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
74840604 74840604 1/2-28 GH3 HSS SP PLUG
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    3-3/8 in
  • Thread Standard
    UNEF
  • Shank Diameter
    0.3670 in
  • Oversize
    No
  • Square Length
    7/16 in
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-28 in
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought