Motion
74876087

Made in USA
74876087

1-5/8 - 12 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5" OAL, 3-3/16" Thread Length, 1.305" Shank Diam
MI ITEM #11703755
MFR #74876087
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74876087

1-5/8 - 12 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5" OAL, 3-3/16" Thread Length, 1.305" Shank Diam
MI ITEM #11703755
MFR #74876087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74876087 74876087 1-5/8-12 GH6 HSS SPEC
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Overall Length
    5 in
  • Oversize
    No
  • Shank Diameter
    1.3050 in
  • Square Length
    1-1/8 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    3-3/16 in
  • Thread Limit/Fit
    H6
  • Thread Size
    1-5/8 - 12 in
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought