Motion
74885187

Made in USA
74885187

1-1/2" Diam x 1/4" Face Width, Solid Carbide, 16 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Straight Teeth, ANSI 812, Old Standard 24
MI ITEM #11703780
MFR #74885187
List Price$683.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74885187

1-1/2" Diam x 1/4" Face Width, Solid Carbide, 16 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Straight Teeth, ANSI 812, Old Standard 24
MI ITEM #11703780
MFR #74885187

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$683.88/each for your price

Overview

Mfr description
74885187 74885187 1-1/2X1/4" STR TOOTH S
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    1/4 in
  • American Standard Number
    812 ANSI
  • Tooth Type
    Straight
  • Material
    Solid Carbide
  • Overall Length
    2-1/4
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    16
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Old Standard Number
    24
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought