Motion
74885757

Made in USA
74885757

1-5/16 - 12 UNS Thread, 2-3/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11703783
MFR #74885757
Price$202.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74885757

1-5/16 - 12 UNS Thread, 2-3/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11703783
MFR #74885757

Mfr description
74885757 74885757 1 5/16-12HEX DIE U.S.A
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.63/each

Specifications

Dimensions

  • Hex Size
    2-3/8 in
  • Thickness
    1 in
  • Thread Size
    1-5/16 - 12

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)