Motion
74885815

Made in USA
74885815

Hex Rethreading Dies - 1-7/8 - 12 Thread Size, UNS, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11703786
MFR #74885815
Price$585.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74885815

Hex Rethreading Dies - 1-7/8 - 12 Thread Size, UNS, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11703786
MFR #74885815

Mfr description
74885815 74885815 1 7/8-12 HEX DIE U.S.A
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$585.53/each

Specifications

Dimensions

  • Hex Size
    3-1/8 in
  • Thickness
    1 in
  • Thread Size
    1-7/8 - 12

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)