Motion
74885856

Made in USA
74885856

2-1/8 - 12 UNS Thread, 3-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11703788
MFR #74885856
List Price$694.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74885856

2-1/8 - 12 UNS Thread, 3-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11703788
MFR #74885856

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$694.65/each for your price

Overview

Mfr description
74885856 74885856 2 1/8-12 HEX DIE U.S.A
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    2-1/8 - 12
  • Material
    Carbon Steel
  • Hex Size
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought