Motion
74885955

Made in USA
74885955

2-3/4 - 12 UNS Thread, 4-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11703793
MFR #74885955
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74885955

2-3/4 - 12 UNS Thread, 4-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11703793
MFR #74885955

Mfr description
74885955 74885955 2 3/4-12 HEX DIE U.S.A
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    4-1/2 in
  • Thickness
    1 in
  • Thread Size
    2-3/4 - 12

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)