Motion
74886110

Made in USA
74886110

1-3/4 - 8 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11703800
MFR #74886110
Price$557.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74886110

1-3/4 - 8 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11703800
MFR #74886110

Mfr description
74886110 74886110 1 3/4-8 HEX DIE U.S.A.
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$557.08/each

Specifications

Dimensions

  • Hex Size
    3-1/8 in
  • Thickness
    1 in
  • Thread Size
    1-3/4 - 8

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)