Motion
74886136

Made in USA
74886136

1-7/8 - 8 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11703801
MFR #74886136
List Price$547.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74886136

1-7/8 - 8 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11703801
MFR #74886136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$547.43/each for your price

Overview

Mfr description
74886136 74886136 1 7/8-8 HEX DIE U.S.A.
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    1-7/8 - 8
  • Material
    Carbon Steel
  • Hex Size
    3-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought