Motion
74886235

Made in USA
74886235

2-1/2 - 8 UNS Thread, 4-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11703805
MFR #74886235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74886235

2-1/2 - 8 UNS Thread, 4-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11703805
MFR #74886235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74886235 74886235 2 1/2-8 HEX DIE U.S.A.
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    2-1/2 - 8
  • Material
    Carbon Steel
  • Hex Size
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought