Motion
74886276

Made in USA
74886276

Hex Rethreading Dies - 2-3/4 - 8 Thread Size, UNS, Right Hand, 4-1/2 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11703806
MFR #74886276
List Price$978.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74886276

Hex Rethreading Dies - 2-3/4 - 8 Thread Size, UNS, Right Hand, 4-1/2 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11703806
MFR #74886276

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$978.15/each for your price

Overview

Mfr description
74886276 74886276 2 3/4-8 HEX DIE U.S.A.
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    2-3/4 - 8
  • Material
    Carbon Steel
  • Hex Size
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought