Motion
74886318

Made in USA
74886318

Hex Rethreading Dies - 3-8 Thread Size, UNS, Right Hand, 5 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11703807
MFR #74886318
Price$1,118.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74886318

Hex Rethreading Dies - 3-8 Thread Size, UNS, Right Hand, 5 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11703807
MFR #74886318

Mfr description
74886318 74886318 3-8 HEX DIE U.S.A. CAR
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,118.93/each

Specifications

Dimensions

  • Hex Size
    5 in
  • Thickness
    1 in
  • Thread Size
    3-8

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)