1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
74886359
3-1/4 - 8 UNS Thread, 5" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #
11703808
MFR #
74886359
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Threading
Dies, Chasers, and Thread Rolls
Made in USA 74886359
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
74886359
3-1/4 - 8 UNS Thread, 5" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #
11703808
MFR #
74886359
Mfr description
74886359 74886359 3 1/4-8 HEX DIE U.S.A.
Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hex Size
5 in
Thickness
1 in
Thread Size
3-1/4 - 8
Details
Material
Carbon Steel
Thread Direction
Right Hand
Thread Standard
UNS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items