Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74950924

M2x0.40 Metric Coarse 6H 2 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-3/4" OAL, 7/16" Thread Length, 0.141" Shank Diam, D3
MI ITEM #11703813
MFR #74950924

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
74950924 74950924 2X.4 D3 2FL CHROME SP
  • Chrome is a corrosion-resistant coating applied to a tool in a thin or heavy layer. It is commonly used on steel, aluminum, brass, copper and other non chromium materials.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Chrome
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    1-3/4 in
  • Thread Standard
    Metric Coarse
  • Shank Diameter
    0.1410 in
  • Class of Fit
    6H
  • Oversize
    No
  • Square Length
    3/16 in
  • Thread Direction
    Right Hand
  • Thread Size
    M2x0.40 mm
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought