Motion
74950940

Made in USA
74950940

M2.2x0.45 Metric Coarse 2 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-3/4" OAL, 7/16" Thread Length, 0.141" Shank Diam, D3
Mi Item #11703815
MFR #74950940
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74950940

M2.2x0.45 Metric Coarse 2 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-3/4" OAL, 7/16" Thread Length, 0.141" Shank Diam, D3
Mi Item #11703815
MFR #74950940

Mfr description
74950940 74950940 2.2X.45 D3 2FL CHROME
  • Chrome is a corrosion-resistant coating applied to a tool in a thin or heavy layer. It is commonly used on steel, aluminum, brass, copper and other non chromium materials.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Overall Length
    1-3/4 in
  • Oversize
    No
  • Shank Diameter
    0.1410 in
  • Square Length
    3/16 in
  • Thread Length  
    11/16 in
  • Thread Size
    M2.2x0.45 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric Coarse
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)