Motion
74951260

Made in USA
74951260

M6x1.00 Metric Coarse 2 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-1/2" OAL, 1" Thread Length, 0.255" Shank Diam, D3
MI ITEM #11703830
MFR #74951260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74951260

M6x1.00 Metric Coarse 2 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-1/2" OAL, 1" Thread Length, 0.255" Shank Diam, D3
MI ITEM #11703830
MFR #74951260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74951260 74951260 6X1 D3 2FL CHROME SP P
  • Chrome is a corrosion-resistant coating applied to a tool in a thin or heavy layer. It is commonly used on steel, aluminum, brass, copper and other non chromium materials.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Chrome
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-1/2 in
  • Thread Standard
    Metric Coarse
  • Shank Diameter
    0.2550 in
  • Oversize
    No
  • Square Length
    5/16 in
  • Thread Direction
    Right Hand
  • Thread Size
    M6x1.00 mm
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought