Motion
74951724

Made in USA
74951724

M16x1.50 Metric Fine 3 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 0.48" Shank Diam, D6
MI ITEM #11703853
MFR #74951724
Price$51.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74951724

M16x1.50 Metric Fine 3 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 0.48" Shank Diam, D6
MI ITEM #11703853
MFR #74951724

Mfr description
74951724 74951724 16X1.5 D6 3FL CHROME S
  • Chrome is a corrosion-resistant coating applied to a tool in a thin or heavy layer. It is commonly used on steel, aluminum, brass, copper and other non chromium materials.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.53/each

Specifications

Dimensions

  • Overall Length
    3-13/16 in
  • Oversize
    No
  • Shank Diameter
    0.4800 in
  • Square Length
    9/16 in
  • Thread Size
    M16x1.50 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric Fine
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)