Motion
75004416

Made in USA
75004416

#4-40 UNC H2 2-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 1-7/8" OAL, 9/16" Thread Length, 0.141" Shank Diam, 2B/3B
MI ITEM #11703862
MFR #75004416
List Price$219.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75004416

#4-40 UNC H2 2-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 1-7/8" OAL, 9/16" Thread Length, 0.141" Shank Diam, 2B/3B
MI ITEM #11703862
MFR #75004416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$219.58/each for your price

Overview

Mfr description
75004416 75004416 4-40 H2 CARB HAND BOTT
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Chamfer
    Bottoming
  • Class of Fit
    2B/3B
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Overall Length
    1-7/8 in
  • Oversize
    No
  • Shank Diameter
    0.1410 in
  • Square Length
    3/16 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    9/16 in
  • Thread Limit/Fit
    H2
  • Thread Size
    #4-40 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought