Motion
75006338

Made in USA
75006338

#6-32 UNC H3 3-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2" OAL, 11/16" Thread Length, 0.141" Shank Diam, 2B
Mi Item #11703867
MFR #75006338
Price$222.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75006338

#6-32 UNC H3 3-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2" OAL, 11/16" Thread Length, 0.141" Shank Diam, 2B
Mi Item #11703867
MFR #75006338

Mfr description
75006338 75006338 6-32 H3 CARB HAND BOTT
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.30/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Oversize
    No
  • Shank Diameter
    0.1410 in
  • Square Length
    3/16 in
  • Thread Length
    11/16 in
  • Thread Size
    #6-32 in

Details

  • Chamfer
    Bottoming
  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Material
    Solid Carbide
  • Number Of Flutes
    3
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)