Motion
75007336

Made in USA
75007336

#8-32 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-1/8" OAL, 3/4" Thread Length, 0.168" Shank Diam, 2B
MI ITEM #11703870
MFR #75007336
List Price$254.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75007336

#8-32 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-1/8" OAL, 3/4" Thread Length, 0.168" Shank Diam, 2B
MI ITEM #11703870
MFR #75007336

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$254.50/each for your price

Overview

Mfr description
75007336 75007336 8-32 H3 CARB HAND BOTT
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Chamfer
    Bottoming
  • Class of Fit
    2B
  • Material
    Solid Carbide
  • Number Of Flutes
    4
  • Overall Length
    2-1/8 in
  • Oversize
    No
  • Shank Diameter
    0.1680 in
  • Square Length
    1/4 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    3/4 in
  • Thread Limit/Fit
    H3
  • Thread Size
    #8-32 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought