Motion
75008326

Made in USA
75008326

#10-32 UNF H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2-3/8" OAL, 7/8" Thread Length, 0.194" Shank Diam, 2B
MI ITEM #11703873
MFR #75008326
List Price$250.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75008326

#10-32 UNF H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2-3/8" OAL, 7/8" Thread Length, 0.194" Shank Diam, 2B
MI ITEM #11703873
MFR #75008326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$250.65/each for your price

Overview

Mfr description
75008326 75008326 10-32 H3 CARB HAND PLU
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Chamfer
    Plug
  • Class of Fit
    2B
  • Material
    Solid Carbide
  • Number Of Flutes
    4
  • Overall Length
    2-3/8 in
  • Oversize
    No
  • Shank Diameter
    0.1940 in
  • Square Length
    1/4 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    7/8 in
  • Thread Limit/Fit
    H3
  • Thread Size
    #10-32 in
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought