Motion
75010215

Made in USA
75010215

1/4-20 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-1/2" OAL, 1" Thread Length, 0.255" Shank Diam, 3B
Mi Item #11703876
MFR #75010215
Price$300.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75010215

1/4-20 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-1/2" OAL, 1" Thread Length, 0.255" Shank Diam, 3B
Mi Item #11703876
MFR #75010215

Mfr description
75010215 75010215 1/4-20 H3 CARB HAND BO
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.50/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Oversize
    No
  • Shank Diameter
    0.2550 in
  • Square Length
    5/16 in
  • Thread Length
    1 in
  • Thread Size
    1/4-20 in

Details

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    Solid Carbide
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)