Motion
75011197

Made in USA
75011197

5/16-18 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-23/32" OAL, 1-1/8" Thread Length, 0.318" Shank Diam, 3B
MI ITEM #11703880
MFR #75011197
List Price$404.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75011197

5/16-18 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-23/32" OAL, 1-1/8" Thread Length, 0.318" Shank Diam, 3B
MI ITEM #11703880
MFR #75011197

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$404.48/each for your price

Overview

Mfr description
75011197 75011197 5/16-18 H3 CARB HAND B
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Material
    Solid Carbide
  • Number Of Flutes
    4
  • Overall Length
    2-23/32 in
  • Oversize
    No
  • Shank Diameter
    0.3180 in
  • Square Length
    3/8 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    1-1/8 in
  • Thread Limit/Fit
    H3
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought