Motion
75014233

Made in USA
75014233

1/2-20 UNF H3 4-Flute Bright Finish Carbide-Tipped Straight Flute Machine Tap, Plug Chamfer, Right Hand Thread, 3-3/8" OAL, 2B, Through Coolant, Series 2016
MI ITEM #11703892
MFR #75014233
List Price$627.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75014233

1/2-20 UNF H3 4-Flute Bright Finish Carbide-Tipped Straight Flute Machine Tap, Plug Chamfer, Right Hand Thread, 3-3/8" OAL, 2B, Through Coolant, Series 2016
MI ITEM #11703892
MFR #75014233

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$627.23/each for your price

Overview

Mfr description
75014233 75014233 1/2-20 H-3 PLUG CARBO
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.Carbide-tipped materials cut faster than high speed steel. They are commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Class of Fit
    2B
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Number Of Flutes
    4
  • Overall Length
    3-3/8 in
  • Oversize
    No
  • Series List
    2016
  • Tap Type
    Machine Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Size
    1/2-20 in
  • Thread Standard
    UNF
  • Through Coolant
    Through Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought