Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75020024

1/8-27 NPTF 4 Flute Carbide-Tipped Standard Flute Tap, Bright Finish, 2-1/8" OAL, 7 to 10 Chamfer
MI ITEM #11703907
MFR #75020024

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
75020024 75020024 1/8-27 NPTF CARBO CLAD
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide-tips cut faster than high speed steel
  • They are commonly used on ferrous and non-ferrous materials including cast iron, steel and steel alloys

Specifications

  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Number Of Flutes
    4
  • Thread Standard
    NPTF
  • Overall Length
    2-1/8 in
  • Chamfer
    7 to 10
  • Thread Size
    1/8-27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought