Specifications
Dimensions
- Length1,000.00 mm
- Width35.00 mm
Details
- For Use WithMSC PART #35523844
- TypeProtective Bellows Covers for Thomson AccuGlide Rails
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)