Motion
75656892

Made in USA
75656892

1/4" 316L Stainless Steel Pipe Hex Nipple MNPT x Butt Weld Ends
MI ITEM #11703937
MFR #75656892
List Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75656892

1/4" 316L Stainless Steel Pipe Hex Nipple MNPT x Butt Weld Ends
MI ITEM #11703937
MFR #75656892

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.63/each for your price

Overview

Mfr description
75656892 75656892 1/4" NPT 316L SS BUTTW

Specifications

  • End Connections
    MNPT x Butt Weld
  • Fitting Size
    1/4 in
  • Material Grade
    316L
  • Type
    Hex Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought