Motion
75656926

Made in USA
75656926

1/2" 316L Stainless Steel Pipe Fitting FNPTF x Butt Weld Ends
MI ITEM #11703940
MFR #75656926
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75656926

1/2" 316L Stainless Steel Pipe Fitting FNPTF x Butt Weld Ends
MI ITEM #11703940
MFR #75656926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75656926 75656926 1/2" FPT 316L SS BUTTW

Specifications

  • End Connections
    FNPTF x Butt Weld
  • Fitting Size
    1/2 in
  • Material Grade
    316L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought