Motion
75656967

Made in USA
75656967

3/4 x 1/2" 316L Stainless Steel Pipe Swivel Female JIC x Butt Weld Ends
MI ITEM #11703944
MFR #75656967
Price$43.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
75656967

3/4 x 1/2" 316L Stainless Steel Pipe Swivel Female JIC x Butt Weld Ends
MI ITEM #11703944
MFR #75656967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.93/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 1/2 in

Details

  • End Connections
    Female JIC x Butt Weld
  • Material Grade
    316L
  • Type
    Swivel

Overview

Mfr description
75656967 75656967 1/2"FJIC SWIVL 316L SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought